Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive 6 Point Deep SAE 1/2" Impact Socket

  • Mfr # 920216

  • Zoro # G900900667


product price: $31.55
/ea

Key Features

Standard type
DIN
Socket diameter 2
24 mm
Overall Length
78 mm
Drive Size
1/2 in
Retaining Pin
P92320
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920216
Zoro #
G900900667
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
24 mm
Overall Length
78 mm
Drive Size
1/2 in
Socket diameter 1
20,4 mm
Size
1/2 in

Details

Item
Impact Sockets
Standard type
DIN
Retaining Pin
P92320
Socket type
Deep, 6-point
SAE or Metric
AF
Impact
Yes
Material
Cr-Mo
Retaining Ring
O92194

Description

1/2 Inch Drive 6 point deep SAE impact socket made from chrome molybdenum. DIN standard for industrial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.