Zoro Homepage

1/2" Drive 6 Point Regular / Shallow SAE 11/16" Im

  • Mfr # 920122

  • Zoro # G200900824


product price: $15.59
/ea

Key Features

Socket diameter 1
26 mm
SAE or Metric
AF
Retaining Pin
P92325
Overall Length
38 mm
Standard type
DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920122
Zoro #
G200900824
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
26 mm
Overall Length
38 mm
Socket diameter 2
26 mm
Drive Size
1/2 in
Size
11/16 in

Details

SAE or Metric
AF
Retaining Pin
P92325
Standard type
DIN
Item
Impact Sockets
Impact
Yes
Socket type
Regular, 6-point
Retaining Ring
O92244
Material
Cr-Mo

Description

1/2 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum. DIN standard for industrial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.