Zoro Homepage

1/2" Drive 6 Point Regular / Shallow SAE 1/2" Impa

  • Mfr # 920116

  • Zoro # G300900618


product price: $15.55
/ea

Key Features

Socket diameter 2
24 mm
Impact
Yes
Drive Size
1/2 in
Standard type
DIN
Socket type
Regular, 6-point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920116
Zoro #
G300900618
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
24 mm
Drive Size
1/2 in
Size
1/2 in
Overall Length
38 mm
Socket diameter 1
19,9 mm

Details

Impact
Yes
Standard type
DIN
Socket type
Regular, 6-point
Item
Impact Sockets
SAE or Metric
AF
Retaining Pin
P92320
Retaining Ring
O92194
Material
Cr-Mo

Description

1/2 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum. DIN standard for industrial use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.