
1/2" Drive 6 Point Regular / Shallow SAE 3/8" Impa
Mfr # 920112
Zoro # G800900682
product price: $14.15
/eaKey Features
Socket diameter 1
16,1 mm
SAE or Metric
AF
Socket type
Regular, 6-point
Retaining Pin
P92320
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920112
Zoro #
G800900682
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
16,1 mm
Socket diameter 2
24 mm
Drive Size
1/2 in
Size
3/8 in
Overall Length
38 mm
Details
SAE or Metric
AF
Socket type
Regular, 6-point
Retaining Pin
P92320
Impact
Yes
Material
Cr-Mo
Standard type
DIN
Item
Impact Sockets
Retaining Ring
O92194
Description
1/2 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum. DIN standard for industrial use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.