
1/2" Drive 6 Point Regular / Shallow SAE 7/16" Imp
Mfr # 920114
Zoro # G900900711
product price: $14.15
/eaKey Features
Retaining Ring
O92194
Retaining Pin
P92320
Drive Size
1/2 in
SAE or Metric
AF
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
920114
Zoro #
G900900711
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket diameter 2
24 mm
Size
7/16 in
Overall Length
38 mm
Socket diameter 1
17,8 mm
Details
Retaining Ring
O92194
Retaining Pin
P92320
SAE or Metric
AF
Impact
Yes
Item
Impact Sockets
Material
Cr-Mo
Standard type
DIN
Socket type
Regular, 6-point
Description
1/2 Inch Drive 6 point regular SAE impact socket made from chrome molybdenum. DIN standard for industrial use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.