
1/2" Drive 6 Point Shallow Metric 27mm Impact Socket
Mfr # 920527N
Zoro # G000900666
product price: $24.99
/eaKey Features
Socket diameter 1
38,5 mm
Socket diameter 2
30 mm
Standard type
DIN
SAE or Metric
Metric
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920527N
Zoro #
G000900666
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
38,5 mm
Socket diameter 2
30 mm
Drive Size
1/2 in
Size
27 mm
Overall Length
45 mm
Details
Item
Impact Sockets
Standard type
DIN
SAE or Metric
Metric
Impact
Yes
Retaining Ring
O92244
Retaining Pin
P92325
Socket type
Regular, 6-point
Material
Cr-Mo
Description
1/2 Inch Drive 6 point regular metric impact socket made from chrome molybdenum. DIN standard for industrial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.