Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive M14 3.07" Long XZN Spline Impact Bit So

  • Mfr # 923814

  • Zoro # G400900624


product price: $42.99
/ea

Key Features

Drive Size
1/2 in
Impact
Yes
Retaining Ring
O92194
Size
14
Socket diameter 2
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
923814
Zoro #
G400900624
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Size
14
Socket diameter 2
25 mm
Overall Length
78 mm

Details

Impact
Yes
Retaining Ring
O92194
Standard type
DIN
Material
Cr-Mo
Item
Impact Sockets
Tip
XZN
Retaining Pin
P92320
Type
Bit socket

Description

1/2 inch drive XZN chrome molybdenum spline impact bit socket with a manganese phosphate finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.