Zoro Homepage

1/2" Drive M16 1.69" Long XZN Spline Impact Bit So

  • Mfr # 921816

  • Zoro # G600900691


product price: $45.79
/ea

Key Features

Size
16
Type
Bit socket
Socket diameter 2
25 mm
Impact
Yes
Standard type
DIN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921816
Zoro #
G600900691
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
16
Socket diameter 2
25 mm
Overall Length
43 mm
Drive Size
1/2 in

Details

Type
Bit socket
Impact
Yes
Item
Impact Sockets
Standard type
DIN
Tip
XZN
Retaining Ring
O92194
Material
Cr-Mo
Retaining Pin
P92320

Description

1/2 inch drive XZN chrome molybdenum spline impact bit socket with a manganese phosphate finish

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.