
1/2" Drive SAE Chrome Molybdenum 1/2" Hex Impact S
Mfr # 921616
Zoro # G600900646
product price: $41.85
/eaKey Features
Drive Size
1/2 in
Overall Length
78 mm
SAE or Metric
AF
Socket diameter 2
24,8 mm
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921616
Zoro #
G600900646
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
78 mm
Socket diameter 2
24,8 mm
Size
1/2 in
Details
SAE or Metric
AF
Standard type
DIN
Impact
Yes
Retaining Ring
O92194
Retaining Pin
P92320
Socket type
Bit socket
Material
Cr-Mo
Item
Impact Sockets
Description
1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.