Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive SAE Chrome Molybdenum 1/4" Hex Impact S

  • Mfr # 921608

  • Zoro # G200900770


product price: $40.75
/ea

Key Features

Retaining Ring
O92194
Standard type
DIN
Size
1/4 in
Impact
Yes
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921608
Zoro #
G200900770
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in
Drive Size
1/2 in
Socket diameter 2
24,8 mm
Overall Length
78 mm

Details

Retaining Ring
O92194
Standard type
DIN
Impact
Yes
SAE or Metric
AF
Item
Impact Sockets
Material
Cr-Mo
Retaining Pin
P92320
Socket type
Bit socket

Description

1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.