Zoro Homepage

1/2" Drive SAE Chrome Molybdenum 5/8" Hex Impact S

  • Mfr # 921620

  • Zoro # G100900641


product price: $45.99
/ea

Key Features

Impact
Yes
Drive Size
1/2 in
Socket diameter 2
24,8 mm
Material
Cr-Mo
Retaining Ring
O92244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921620
Zoro #
G100900641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket diameter 2
24,8 mm
Size
5/8 in
Overall Length
78 mm

Details

Impact
Yes
Material
Cr-Mo
Retaining Ring
O92244
Item
Impact Sockets
Socket type
Bit socket
Standard type
DIN
Retaining Pin
P92325
SAE or Metric
AF

Description

1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.