
1/2 in Drive, DEEP, SOCKET, 12PT, M120616-C
Mfr # M120616-C
Zoro # G900901237
product price: $20.59
/eaKey Features
Number of Points
12
Socket diameter 1
22,5 mm
Socket type
Deep, 12-point
SAE or Metric
Metric
Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M120616-C
Zoro #
G900901237
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
22,5 mm
Overall Length
79 mm
Size
16 mm
Drive Size
1/2 in
Socket diameter 2
23,3 mm
Details
Item
Standard Sockets
Number of Points
12
Socket type
Deep, 12-point
SAE or Metric
Metric
Material
CrV
Description
1/2 Inch Drive 12 point deep metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2727
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.