Zoro Homepage

1/2 in Drive, IMP, EXTBARS, W/BALL, 920020AN

  • Mfr # 920020AN

  • Zoro # G500900746


product price: $27.45
/ea

Key Features

Impact
Yes
Overall Length
75 mm
Retaining Ring
O92194
Retaining Pin
P92320
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920020AN
Zoro #
G500900746
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
75 mm
Drive Size
1/2 in

Details

Impact
Yes
Retaining Ring
O92194
Retaining Pin
P92320
Standard type
DIN (F) & ANSI (M)
Item
Socket Accessories
Material
Cr-Mo

Description

1/2 Inch Drive 3 Inch impact extension bar. ANSI standard.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.