Zoro Homepage

1/2 in Drive, SPLINE, SOCKET, 100MM, M122806-C

  • Mfr # M122806-C

  • Zoro # G400901034


product price: $12.59
/ea

Key Features

Socket diameter 2
22 mm
Socket type
Bit socket
Tip Type
XZN
Drive Size
1/2 in
Overall Length
100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M122806-C
Zoro #
G400901034
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
22 mm
Drive Size
1/2 in
Size
6
Overall Length
100 mm

Details

Item
Standard Sockets
Socket type
Bit socket
Tip Type
XZN
Material
CrV, S2 Steel

Description

1/2 Inch Drive 100mm long spline socket bit made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.