Zoro Homepage

1/2 Inch DR.DEEP.SOCKET.12PT, M120636-C

  • Mfr # M120636-C

  • Zoro # G600901070


product price: $33.45
/ea

Key Features

Number of Points
12
Socket type
Deep, 12-point
Socket diameter 1
46 mm
Socket diameter 2
46 mm
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120636-C
Zoro #
G600901070
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
46 mm
Socket diameter 2
46 mm
Drive Size
1/2 in
Overall Length
79 mm
Size
36 mm

Details

Item
Socket
Number of Points
12
Socket type
Deep, 12-point
SAE or Metric
Metric
Material
CrV

Description

1/2 Inch Drive 12 point deep metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2730

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.