1/2 Inch Drive 10 Inch Long DIN Chrome Molybdenum Impact Extension Bar

  • Mfr # 920023N

  • Zoro # G405670324


product price: $57.99
/ea
Sold in multiples of 2 for $115.98

Key Features

Drive Size
1/2 in
Standard type
DIN
Retaining Ring
O92194
Material
Cr-Mo
Overall Length
250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920023N
Zoro #
G405670324
UPC #
5020385126428
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
250 mm

Details

Standard type
DIN
Retaining Ring
O92194
Material
Cr-Mo
Retaining Pin
P92320
Impact
Yes
Item
Socket Accessories

Description

( EXTRA CLEARANCE ) 10 inch long extension bar adds extra length and is great for working in hard-to-reach areas.( EXCEPTIONALLY STRONG ) The impact extension bar is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( INSTANT IDENTIFICATION ) The impact extension bar features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.