Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive 3 Inch Long DIN Chrome Molybdenum Impact Extension Bar

  • Mfr # 920020N

  • Zoro # G305670332


product price: $23.29
/ea
Sold in multiples of 2 for $46.58

Key Features

Retaining Ring
O92194
Standard type
DIN
Impact
Yes
Drive Size
1/2 in
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920020N
Zoro #
G305670332
UPC #
5020385126404
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
75 mm

Details

Retaining Ring
O92194
Standard type
DIN
Item
Socket Accessories
Impact
Yes
Retaining Pin
P92320
Material
Cr-Mo

Description

( EXTRA CLEARANCE ) 3 inch long extension bar adds extra length and is great for working in hard-to-reach areas.( EXCEPTIONALLY STRONG ) The impact extension bar is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( INSTANT IDENTIFICATION ) The impact extension bar features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.