
1/2 Inch Drive 5 Inch Long DIN Chrome Molybdenum Impact Extension Bar
Mfr # 920021N
Zoro # G205670333
product price: $25.59
/ea
Sold in multiples of 2 for $51.18
Key Features
Retaining Ring
O92194
Drive Size
1/2 in
Overall Length
125 mm
Retaining Pin
P92320
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920021N
Zoro #
G205670333
UPC #
5020385126411
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
125 mm
Details
Retaining Ring
O92194
Item
Socket Accessories
Retaining Pin
P92320
Impact
Yes
Material
Cr-Mo
Standard type
DIN
Description
( EXTRA CLEARANCE ) 5 inch long extension bar adds extra length and is great for working in hard-to-reach areas.( EXCEPTIONALLY STRONG ) The impact extension bar is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( INSTANT IDENTIFICATION ) The impact extension bar features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.