
1/2 Inch DR.RIBE.SOCKET.100MM.LONG, M122709-C
Mfr # M122709-C
Zoro # G800900965
product price: $19.69
/eaKey Features
Socket diameter 2
22 mm
Socket type
Bit socket
Drive Size
1/2 in
Overall Length
100 mm
Tip Type
RIBE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M122709-C
Zoro #
G800900965
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
22 mm
Drive Size
1/2 in
Overall Length
100 mm
Size
9
Details
Item
Standard Sockets
Socket type
Bit socket
Tip Type
RIBE
Material
CrV, S2 Steel
Description
1/2 Inch Drive long ribe socket bit made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.