
12 Piece 1000 Volt Insulated Flat, Phillips Ph, Pozidriv Pz Screwdriver Eva Foam Tray
Mfr # TEFMDV12
Zoro # G311228695
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Length
11.42 in
Width
18.31 in
Height
1.97 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEFMDV12
Zoro #
G311228695
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
11.42 in
Width
18.31 in
Height
1.97 in
Details
Item
Foam Tray System
Description
SCREWDRIVERS 0.4 x 2.5mm, 0.5 x 3.0mm, 0.8 x 4.0mm, 1.0 x 5.5mm flat. SCREWDRIVERS PH0, PH1, PH2, PH3, PZ0, PZ1, PZ2, PZ3. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.