This item is Discontinued.

Teng Tools 12 Piece 1000 Volt Insulated Metric Open Ended Wrench EVA Foam Set 8MM - 19MM - TEDVSP1 TEDVSP12

12 Piece 1000 Volt Insulated Metric Open Ended Wrench EVA Foam Set 8MM - 19MM - TEDVSP1 (Discontinued)

  • Mfr # TEDVSP12
  • Zoro # G116501108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEDVSP12
Zoro #
G116501108
UPC #
5020385044975
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.43 in
Length
1.97 in
Width
11.22 in

Details

Item
Foam Tray System

Description

INSULATED WRENCHES 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm. EASIER ACCESS 15 degree offset open ends for easier access to fasteners in hard to reach areas with nonslip handles for a secure grip. EXTRA STRONG Made from chrome vanadium steel construction and integrated protective insulation for maximum strength, durability and protection. VDE INSULATED Meets the requirements of the internationally acknowledged European EN 60900 standards for use in electrically live environments. TWO COLOR PROTECTION Integrated protective insulation with two colours clearly indicates if there is any damage. INDIVIDUALLY TESTED Thoroughly verified by means of the impact strength, electrical, flame-retardancy, insulation adhesion and stamp tests. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.