
12 Piece 1/4" Hex Drive Torx Impact Bit Driver Set (TX
Mfr # TJ1414
Zoro # G400918995
product price: $37.99
/eaKey Features
Drive Size
1/4 in Hex
Inlay material
FOAM
Type of set
Belt Clip
Width
125 mm
Tip Style Group
TX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ1414
Zoro #
G400918995
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4 in Hex
Width
125 mm
Depth
60 mm
Height
45 mm
Details
Inlay material
FOAM
Item
Bits & Driver Sets
Type of set
Belt Clip
Tip Style Group
TX
Number of pieces
12
Description
12 piece 1/4 inch hex drive impact bit set including all of the most commonly used 1.18 inch/30mm long torx (TX) impact bits in one handy set1.18 inch/30mm long 1/4 inch hex impact bits: TX10, TX15, TX20 (x3), TX25 (x2), TX27, TX30 (x2), TX401/4 inch drive accessories: 60mm magnetic impact bit holderImpact bits and accessories feature a new design for higher torsion and are suitable for use with impact power toolsSupplied in a unique Teng Tools TJ tray featuring a clear fold up lid so you can see everything inside the set as well as a sliding catch to secure the set when not in use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.