
120 Piece 6 Drawer SAE Series Tool Kit
Mfr # TC806SV-SERIES120SAE
Zoro # G205671514
product price: $1,409.99
/eaSold in multiples of 2 for $2,819.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC806SV-SERIES120SAE
Zoro #
G205671514
UPC #
-
Country of Origin
Taiwan, Province of China
Description
6 Drawer 8 Series Top Box with Heavy Duty Ball Bearing Slides Lockable lock/front. Teng Tools 32 Piece 1/4-3/8 Drive SAE Socket SetSet containing 1/4inand 3/8indrive regular and deep 6 point imperial sockets. Regular sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in.Deep sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/16in. 3/8in. 7/16in. 1/2in.Regular sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Deep sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Teng Tools 15 Piece 1/2 Drive SAE Socket Set TT1215AF Features:Socket set containing 15 regular SAE 12 point sockets. 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 ⁄16in. 11 ⁄8in. 13 ⁄16in. 11 ⁄4in.Teng Tools 1400-72N, 3800-72N 1200-72N. TTBS35 Features:35 piece 1/4inand 3/8indrive set containing 33 bits for hex, TX, PH, PZ and flat type, plus 2 adaptors.Bits sockets - 1/4 inch drive - PH0, PH1, PH2, PH3Bits sockets - 1/4 inch drive contd. - PZ1, PZ2, PZ3Bits sockets - 1/4 inch drive contd. - 4mm flat, 4.5mm flat, 7mm flatBits sockets - 1/4 inch drive contd. - TX10, TX15, TX20, TX25, TX27, TX30, TX40Hex bit sockets - 3/8 inch drive metric - 3, 4, 5, 5.5, 6, 7, 8, 10, 12mmHex bit sockets - 3/8 inch drive AF - 1/8in. 5/32in. 3/16in. 7/32in., 1/4in. 5/16in. 3/8in.Accessories - 1/4in.F:3/8in.M adaptor, 3/8in.F:1/4in.M adaptor .Combination spanners - 5/16in. 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Teng Tools 7 Piece Flat, PH PZ Type Screwdriver Screwdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mmScrewdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mmScrewdrivers - PZ type - PZ2x100mm. Set of 4 Mega Bite pliers: water pump pliers, combination pliers, side cutters and long nose pliers. TPR grip handles - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pumpTeng Tools 7 Piece T Handle SAE Hex Key Set TTHEX7AF Features:Set of 7 af hex keys with a T handle.T handle driver - hex/ball point - 100mm (long arm) - 3/32in. 1/8in. 5/32in.T handle driver - hex/ball point - 150mm (long arm) - 3/16in. 7/32in. 1/4in.T handle driver - hex/ball point - 190mm (long arm) - 5/16in. Set of 9 general service tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.