
1/2DR.HEX.IMP.BIT.SKT, 921505-C
Mfr # 921505-C
Zoro # G600900660
product price: $25.99
/eaKey Features
Impact
Yes
Retaining Pin
P92320
Standard type
DIN
Overall Length
78 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
921505-C
Zoro #
G600900660
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
78 mm
Size
5 mm
Socket diameter 2
25 mm
Drive Size
1/2 in
Details
Item
Impact Sockets
Impact
Yes
Retaining Pin
P92320
Standard type
DIN
SAE or Metric
Metric
Retaining Ring
O92194
Tip
HEX
Socket type
Bit socket
Material
Cr-Mo
Description
1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.