Zoro Homepage

1/2DR.HEX.IMP.BIT.SKT, 921508-C

  • Mfr # 921508-C

  • Zoro # G900900803


product price: $22.29
/ea

Key Features

Socket type
Bit socket
Tip
HEX
Retaining Pin
P92320
Retaining Ring
O92194
Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921508-C
Zoro #
G900900803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
8 mm
Drive Size
1/2 in
Socket diameter 2
25 mm
Overall Length
78 mm

Details

Item
Impact Sockets
Socket type
Bit socket
Tip
HEX
Retaining Pin
P92320
Retaining Ring
O92194
Impact
Yes
Standard type
DIN
SAE or Metric
Metric
Material
Cr-Mo

Description

1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.