Zoro Homepage

1/2DR.HEX.IMP.BIT.SKT, 921510-C

  • Mfr # 921510-C

  • Zoro # G100900801


product price: $28.99
/ea

Key Features

Retaining Pin
P92320
Drive Size
1/2 in
SAE or Metric
Metric
Tip
HEX
Socket diameter 2
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
921510-C
Zoro #
G100900801
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket diameter 2
25 mm
Size
10 mm
Overall Length
78 mm

Details

Item
Impact Sockets
Retaining Pin
P92320
SAE or Metric
Metric
Tip
HEX
Socket type
Bit socket
Impact
Yes
Retaining Ring
O92194
Standard type
DIN
Material
Cr-Mo

Description

1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.