
1/2DR.HEX.IMP.BIT.SKT, 921514-C
Mfr # 921514-C
Zoro # G300900809
product price: $25.85
/eaKey Features
Impact
Yes
Socket diameter 2
25 mm
SAE or Metric
Metric
Retaining Ring
O92194
Standard type
DIN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
921514-C
Zoro #
G300900809
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
25 mm
Drive Size
1/2 in
Size
14 mm
Overall Length
78 mm
Details
Item
Impact Sockets
Impact
Yes
SAE or Metric
Metric
Retaining Ring
O92194
Standard type
DIN
Socket type
Bit socket
Tip
HEX
Material
Cr-Mo
Retaining Pin
P92320
Description
1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.