
1/2DR.HEX.IMP.BIT.SKT, 921517-C
Mfr # 921517-C
Zoro # G700900881
product price: $25.85
/eaKey Features
SAE or Metric
Metric
Socket type
Bit socket
Retaining Pin
P92320
Standard type
DIN
Tip
HEX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921517-C
Zoro #
G700900881
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
17 mm
Overall Length
78 mm
Socket diameter 2
25 mm
Drive Size
1/2 in
Details
Item
Impact Sockets
SAE or Metric
Metric
Socket type
Bit socket
Retaining Pin
P92320
Standard type
DIN
Tip
HEX
Material
Cr-Mo
Retaining Ring
O92194
Impact
Yes
Description
1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.