
1/2DR.HEX.IMP.BIT.SKT, 921519-C
Mfr # 921519-C
Zoro # G300900779
product price: $26.49
/eaKey Features
Tip
HEX
Retaining Ring
O92194
SAE or Metric
Metric
Socket diameter 2
25 mm
Impact
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921519-C
Zoro #
G300900779
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
25 mm
Drive Size
1/2 in
Overall Length
78 mm
Size
19 mm
Details
Item
Impact Sockets
Tip
HEX
Retaining Ring
O92194
SAE or Metric
Metric
Impact
Yes
Socket type
Bit socket
Standard type
DIN
Retaining Pin
P92320
Material
Cr-Mo
Description
1/2 Inch Drive hex impact socket bit made from chrome molybdenum with a locking pin and retaining ring facility.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.