
1/2DR.SKT.100MM.LONG, M122230T-C
Mfr # M122230T-C
Zoro # G700901086
product price: $17.65
/eaKey Features
Socket type
Bit socket
Material
CrV, S2 Steel
Overall Length
100 mm
Socket diameter 2
22 mm
Tip Type
TX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M122230T-C
Zoro #
G700901086
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
100 mm
Size
TX30
Socket diameter 2
22 mm
Drive Size
1/2 in
Details
Socket type
Bit socket
Material
CrV, S2 Steel
Tip Type
TX
Item
Standard Sockets
Description
1/2 Inch Drive 100mm long TX S2 socket bit made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.