
1/2DR.TX-E.SOCKET, M120714-C
Mfr # M120714-C
Zoro # G000901045
product price: $13.25
/eaKey Features
Socket type
Regular, TX-E
Drive Size
1/2 in
Socket diameter 1
16,7 mm
Socket diameter 2
23,5 mm
Material
CrV
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M120714-C
Zoro #
G000901045
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket diameter 1
16,7 mm
Socket diameter 2
23,5 mm
Overall Length
37.8 mm
Size
E14
Details
Item
Standard Sockets
Socket type
Regular, TX-E
Material
CrV
Tip Type
TX-E
Description
1/2 Inch Drive TX-E socket made from chrome vanadium with a satin finish.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.