Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2INCHDR SOCKET.12PT, M120527-C

  • Mfr # M120527-C

  • Zoro # G200901029


product price: $17.49
/ea

Key Features

Number of Points
12
Socket type
Regular, 12-point
Drive Size
1/2 in
SAE or Metric
Metric
Socket diameter 2
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M120527-C
Zoro #
G200901029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
27 mm
Drive Size
1/2 in
Overall Length
43 mm
Socket diameter 2
30 mm
Socket diameter 1
35,8 mm

Details

Item
Standard Sockets
Number of Points
12
Socket type
Regular, 12-point
SAE or Metric
Metric
Material
CrV

Description

1/2 Inch Drive 12 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2727

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.