
1/2INCHDR.DEEP IMP.SOCKET.METRIC, 920621N
Mfr # 920621N
Zoro # G700900850
product price: $33.35
/eaKey Features
Socket type
Deep, 6-point
Retaining Ring
O92244
Socket diameter 1
31 mm
Socket diameter 2
30 mm
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920621N
Zoro #
G700900850
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 1
31 mm
Socket diameter 2
30 mm
Drive Size
1/2 in
Size
21 mm
Overall Length
80 mm
Details
Item
Impact Sockets
Socket type
Deep, 6-point
Retaining Ring
O92244
SAE or Metric
Metric
Retaining Pin
P92325
Impact
Yes
Standard type
DIN
Material
Cr-Mo
Description
1/2 Inch Drive 6 point deep metric impact socket made from chrome molybdenum. DIN standard suitable for industrial use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.