Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2INCHDR.DEEP IMP.SOCKET.METRIC, 920635N

  • Mfr # 920635N

  • Zoro # G600900639


product price: $29.45
/ea

Key Features

SAE or Metric
Metric
Retaining Ring
O92244
Retaining Pin
P92325
Standard type
DIN
Socket diameter 1
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920635N
Zoro #
G600900639
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 1
50 mm
Drive Size
1/2 in
Overall Length
80 mm
Size
35 mm
Socket diameter 2
30 mm

Details

Item
Impact Sockets
SAE or Metric
Metric
Retaining Ring
O92244
Retaining Pin
P92325
Standard type
DIN
Material
Cr-Mo
Impact
Yes
Socket type
Deep, 6-point

Description

1/2 Inch Drive 6 point deep metric impact socket made from chrome molybdenum. DIN standard suitable for industrial use.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.