Zoro Homepage

1/2INCHDR.HEX.SKT, M121514-C

  • Mfr # M121514-C

  • Zoro # G100901143


product price: $16.45
/ea

Key Features

SAE or Metric
Metric
Overall Length
55 mm
Socket type
Bit socket
Material
CrV, S2 Steel
Socket diameter 2
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M121514-C
Zoro #
G100901143
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
55 mm
Drive Size
1/2 in
Socket diameter 2
22 mm
Size
14 mm

Details

SAE or Metric
Metric
Socket type
Bit socket
Item
Standard Sockets
Material
CrV, S2 Steel
Tip Type
HEX

Description

1/2 Inch Drive hex S2 socket bit made from chrome vanadium with a satin finish. DIN 7429

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.