Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2INCHDR.HEX.SKT, M121519-C

  • Mfr # M121519-C

  • Zoro # G300901134


product price: $20.29
/ea

Key Features

Tip Type
HEX
SAE or Metric
Metric
Socket type
Bit socket
Socket diameter 2
25,9 mm
Overall Length
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M121519-C
Zoro #
G300901134
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket diameter 2
25,9 mm
Size
19 mm
Overall Length
60 mm

Details

Tip Type
HEX
SAE or Metric
Metric
Socket type
Bit socket
Item
Standard Sockets
Material
CrV, S2 Steel

Description

1/2 Inch Drive hex S2 socket bit made from chrome vanadium with a satin finish. DIN 7431

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.