This item is Discontinued.

Teng Tools 1/2 in Drive, RIBE, SOCKET, 100MM, LONG, M122710-C M122710-C

1/2 in Drive, RIBE, SOCKET, 100MM, LONG, M122710-C (Discontinued)

  • Mfr # M122710-C
  • Zoro # G200900947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M122710-C
Zoro #
G200900947
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket diameter 2
22 mm
Size
10
Overall Length
100 mm

Details

Item
Standard Sockets
Socket type
Bit socket
Tip Type
RIBE
Material
CrV, S2 Steel

Description

1/2 Inch Drive long ribe socket bit made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.