Zoro Homepage

1/2INCHDR.SOCKET.6PT, M1205136-C

  • Mfr # M1205136-C

  • Zoro # G100901228


product price: $12.35
/ea
Sold in multiples of 2 for $24.70

Key Features

Number of Points
6
Number of Point
6 point
Socket type
Standard Socket
Drive Size
1/2 in
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1205136-C
Zoro #
G100901228
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket Sizes
13mm
Overall Length
38 mm
Drive Size
1/2 in

Details

Item
Socket
Number of Points
6
Number of Point
6 point
Socket type
Standard Socket
SAE or Metric
Metric

Description

1/2 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2725

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.