Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2INCHDR.SOCKET.6PT, M1205186-C

  • Mfr # M1205186-C

  • Zoro # G000900901


product price: $15.45
/ea
Sold in multiples of 2 for $30.90

Key Features

Number of Points
6
Socket type
Standard Socket
Drive Size
1/2 in
Number of Point
6 point
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1205186-C
Zoro #
G000900901
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
38 mm
Socket Sizes
18mm

Details

Item
Socket
Number of Points
6
Socket type
Standard Socket
Number of Point
6 point
SAE or Metric
Metric

Description

1/2 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2725

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.