
1/2INCHDR.SOCKET.6PT, M1205206-C
Mfr # M1205206-C
Zoro # G400901041
product price: $15.45
/eaSold in multiples of 2 for $30.90
Key Features
Number of Points
6
Socket type
Standard Socket
Number of Point
6 point
Drive Size
1/2 in
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1205206-C
Zoro #
G400901041
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Socket Sizes
20mm
Overall Length
38 mm
Details
Item
Socket
Number of Points
6
Socket type
Standard Socket
Number of Point
6 point
SAE or Metric
Metric
Description
1/2 Inch Drive 6 point regular metric socket made from chrome vanadium with a satin finish. DIN 3120/3124/ISO 2725
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.