Zoro Homepage

13 Piece Side Cutter, Cable Cutter, Linesman, Long Nose, Snap Ring, Slip Joint, Locking &

  • Mfr # TTEMB13Q

  • Zoro # G916499001


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.28 in
Width
23.27 in
Height
2.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTEMB13Q
Zoro #
G916499001
UPC #
5020385072183
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
15.28 in
Width
23.27 in
Height
2.4 in

Details

Item
Foam Tray System

Description

13 PIECES Includes all of the most commonly used pliers in one set. PLIERS 6 inch side cutters, 6 inch cable cutters, 7 inch lineman's, 8 inch long nose and 10 inch quick set slip joint pliers. PLIERS CONTD. Inner straight, inner bent, outer straight, outer bent snap ring and curved jaw and long nose locking pliers. FEATURES Pliers feature steel alloy and chrome molybdenum for greater cutting capacity, vinyl grip handles for comfort and support with a slim design for greater access in tight spaces. Locking pliers are equipped with release levers, wire cutters and crimping functions. Snap ring pliers are equipped with invisible return springs for easier operation. EVA FOAM ORGANIZATION Each tool has been scanned in a CAD CAM system with the tool's exact shape cut out in a three-coloured EVA foam block. The top layer of the foam is black, the intermediate layer white and the bottom layer red, so that as soon as the tool has been removed its position is clearly visible in red. The size and or a description of the tool has been etched next to its position.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.