Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

135 Piece 16 Drawer Metric Series Tool Kit

  • Mfr # SERIES135MSTACK

  • Zoro # G805671501


product price: $3,409.99
/ea
Sold in multiples of 2 for $6,819.98
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SERIES135MSTACK
Zoro #
G805671501
UPC #
-
Country of Origin
Taiwan, Province of China

Description

7 drawer roller cabinet with two fixed castors and two swivel castors with brakes. Equipped with 7 bearing mounted drawers with key lock, metal side handle for transporting and plain drawer fronts.3 Drawer 8 Series SV Middle Box 1/4 Drive Socket Set containing 11 regular 6 point sockets, 6 deep 6 point sockets, 11 screwdriver bits, ratchet handle, universal joint, 2in and 4in extension bars, 1/4in coupler adaptor, 3/8in-1/4in adaptor and 1/4in screwdriver handle.Accessories - 1/4 inch drive - Ratchet, universal joint, 2in. and 4in.extensions, coupler adaptor, 3/8in. F:1/4in.M T bar adaptor, 6in. spinner handleRegular sockets - 1/4 inch drive - 6 point - 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm Deep sockets - 1/4 inch drive - 6 point - 6, 7, 8, 10, 12, 13mmBits - 1/4in. hex - TPX10, 15, 20, 5mm, 6 mm hex, PH1, PH2, PZ1, PZ2, 4 mm, 5.5 mm flat. Regular sockets - 3/8 inch drive - 6 point - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22mm. Features:1/2indrive accessories set containing ratchet handle with quick release and flip reverse. Also includes universal joint and 5 inch and 10 inch extensions. Accessories - 1/2 inch drive Ratchet, universal joint, 5in. and 10in. extensions, 3/8in. F:1/2in.M T bar adaptor. Regular sockets - 1/2 inch drive - 12 point - 10 - 32mm. Teng Tools 13 Piece Extension Bar Set TTXEXT13 Features:1/4 drive: 6 and 12 extensions, universal joint3/8 drive: 3 wobble extension, 20 extension, universal joint, 3/8F:1/4M T bar adaptor1/2 drive: 3 wobble extension, 20 extension, universal jointT handle grip, 2.0mm hex and 2.5mm hex mini screwdrivers. Combination spanners - 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm​​. 7 Piece Screwdriver Set. Flat regular - 3x75mm, 5.5x75mm,6.5x100mm Screwdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mmScrewdrivers - PZ type - PZ2x100mm. Teng Tools 4 Piece pliers: water pump pliers, combination pliers, side cutters and long nose pliers. 6in. side cutter, 7in. combination plier8in. long nose, 10in. slip joint / water pump.T handle driver - hex/ball point - 100mm (long arm) - 2.5, 3, 4mmT handle driver - hex/ball point - 150mm (long arm) - 5, 6, 7mmT handle driver - hex/ball point - 190mm (long arm) - 8mm Teng Tools 7 Piece Metric Combination Spanner Set TTX2032 Features:Set of 7 combination metric spanners made from chrome vanadium steel with a satin finish and 12 point ring heads angled at 15 degrees.Sizes: 20, 21, 22, 24, 27, 30, 32mm. Set of 9 general service tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.