Zoro Homepage

137 Piece Punch/Chisel, Hex/TX & Rivet Gun Foam Kit

  • Mfr # TC-6T-13

  • Zoro # G605671497


product price: $949.99
/ea
Sold in multiples of 2 for $1,899.98
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-6T-13
Zoro #
G605671497
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Portable CaseHard-wearing case with moulded body for strength and durability.Secure lock system with click mechanism.Divider to secure the tools in each compartment.Retractable handle for comfort and support.Rubber feet to prevent the case from sliding and scratching.Hard wearing hinge with a metal pin.Fully recyclable to protect the environment. TEDPC14 - 14 Piece Punch Chisel Set150mm parallel pin punches - 3, 4, 5, 6, 7, 8mm.Flat chisels - 19x150, 25x200, 25x250, 26x240mm.150mm centre punches - 4, 5, 8mm automatic centre punches.High carbon steel heat treated to HRC 52 with strike end tempered to HRC40.TEDHT42 - 42 Piece Hex TX Key SetHex key sets - metric - 1.5, 2, 2.5, 3, 4, 5, 6, 7, 8, 10mm.inch - 5/64in., 3/32in., 1/8in., 5/32in., 3/16in., 7/32in., 1/4in., 5/16in., 3/8in.TX key sets - TX - 8, 9, 10, 15, 20, 25, 27, 30, 40.Fold up set - 4, 5, 6mm hex, TX25, TX30, 1.0x5.5 flat, PH2, PZ2.Mini TX keys - TX - 6, 7, 8, 9, 10, 15.Ball point end hex keys - ideal for hard to access areas.Ergonomic as they permit a natural hand wrist movement.Up to 25 degree angle entry. TEAHR81 - 81 Piece Rivet Gun SetHand rivet gun with four nozzles to suit aluminum and steel blind rivets.20 x aluminium rivets 2.4mm, black.20 x aluminium rivets, 3.2mm, black.20 x aluminium rivets, 4.0mm, black.20 x aluminium rivets, 4.8 mm, black. TT01 - Empty Storage Tray with 7 CompartmentsStorage tray with 7 separate compartments for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.