
13MM 1/2 Inch Drive ANSI 6 Point Metric Deep Chrome Molybdenum Impact Socket
Mfr # 920613AN
Zoro # G705670222
product price: $18.89
/eaSold in multiples of 2 for $37.78
Key Features
Standard type
ANSI
Socket diameter 2
24 mm
Socket type
Deep, 6-point
Material
Cr-Mo
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
920613AN
Zoro #
G705670222
UPC #
5020385126305
Country of Origin
Taiwan, Province of China
Dimensions
Socket diameter 2
24 mm
Overall Length
78 mm
Size
13 mm
Socket diameter 1
22 mm
Drive Size
1/2 in
Details
Item
Impact Sockets
Standard type
ANSI
Socket type
Deep, 6-point
Material
Cr-Mo
SAE or Metric
Metric
Impact
Yes
Description
( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility.( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off.( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( ANSI STANDARD ) The impact socket is suitable for all applications within the workshop and automotive industry. Length: 3.07 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.