
1/4" Drive PZ, PH, PH2G, TX, ROB Impact Screwdriver Bi
Mfr # TJ1412
Zoro # G800919493
product price: $37.99
/eaKey Features
Hex Shank Size
1/4"
Drive Size
1/4 in Hex
Number of pieces
12
Tip Type
Phillips, Pozi, TX, ROB, GR
Inlay material
FOAM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TJ1412
Zoro #
G800919493
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Hex Shank Size
1/4"
Drive Size
1/4 in Hex
Depth
60 mm
Height
45 mm
Width
125 mm
Details
Bit Style
Torx
Number of pieces
12
Tip Type
Phillips, Pozi, TX, ROB, GR
Inlay material
FOAM
Item
Bits & Driver Sets
Type
Belt Clip
Description
12 piece 1/4" hex impact bit set including all the most commonly used screwdriver, hex and TX 30mm impact bits to suit different applications1/4 inch drive accessories: 60mm magnetic impact bit holder1.18 inch/30mm long 1/4 inch hex impact bits: PZ1, PZ2, PZ3, PH2, GR2, TX10, TX20, TX25, TX30, ROB1, ROB2Impact bits and accessories feature a new design for higher torsion and are suitable for use with impact power toolsSupplied in a unique Teng Tools TJ tray featuring a clear fold up lid so you can see everything inside the set as well as a sliding catch to secure the set when not in use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.