
1/4 Inch Drive 1000 Volt Insulated Torque Screwdriver 1-5Nm
Mfr # 1492TVSD
Zoro # G805670283
product price: $173.99
/eaSold in multiples of 2 for $347.98
Free Shipping & Returns
Key Features
Shaft length
82 mm
Accuracy
± 6%
Primary scale resolution
0,02
Overall Length
213 mm
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1492TVSD
Zoro #
G805670283
UPC #
5020385033085
Country of Origin
Taiwan, Province of China
Dimensions
Shaft length
82 mm
Overall Length
213 mm
Details
Accuracy
± 6%
Primary scale resolution
0,02
Insulated
Yes
Primary range
45662
Item
Torque Screwdrivers
Description
( 1-5Nm ) for our VDE interchangeable blades and approved for live working up to 1,000 volts.( SIMPLE TO ADJUST ) with easy to read Nm scale window and slipper mechanism to ensure that no torque is applied beyond the set torque.( ACCURATE ) to +/- 6% and conforms to ISO6789 for assured reliability and accuracy.( TWIST LOCK FACILITY ) to ensure the set torque is maintained.( CERTIFIED ) Designed and manufactured according to IEC 60900 with it's own individual certification number for easier quality control management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.