
14 Piece 6 Point SAE Deep 1/2 Inch Drive Chrome Moly Impact EVA Foam Socket Set 7/16 Inch - 1 Inch (Discontinued)
- Mfr # TEA9214LAF
- Zoro # G005670243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TEA9214LAF
Zoro #
G005670243
UPC #
5020385020474
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Height
50 mm
Depth
265 mm
Width
142 mm
Details
SAE or Metric
AF
Type of set
FOAM1
Number of Pieces
14
Inlay material
FOAM
Socket type
Deep, 6-point
Standard type
DIN
Item
Impact Tool Sets
Description
( DEEP 6 POINT SOCKETS ) 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 inch.( ACCESSORIES ) Pins: PIN OD 3 X 20MM(1/2*8-14MM), PIN OD 3 X 25MM(1/2*15-36MM). Rings: O-RING ID19X4MM(1/2*8-14MM), O-RING ID24X4MM(1/2*15-36MM).( EXTRA STRONG ) The impact socket is made from heavy duty chrome molybdenum (CR-MO) steel for exceptional strength and flexibility. ( LASTS FOR YEARS ) Black phosphate finish for maximum protection and durability.( GREAT GRIP ) 6 point high torque design grips flat sides of a fastener, not corners, preventing round-off. ( INSTANT IDENTIFICATION ) The impact socket features roll stamped markings to ensure permanent and instant socket identification.( SAFE TO USE ) Designed for use with a locking pin and ring to increase safety when working with pneumatic tools. ( EVA FOAM TRAY ) Each tool has been scanned in a CAD CAM system and a computer controlled milling machine then cuts out each tool’s exact shape in a three-coloured EVA foam block.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.