Zoro Homepage

140 Piece 7 Drawer SAE Series Tool Kit

  • Mfr # TCW707EV-SERIES140SAE

  • Zoro # G405671499


product price: $2,079.99
/ea
Sold in multiples of 2 for $4,159.98
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW707EV-SERIES140SAE
Zoro #
G405671499
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Teng Tools 7 Drawer 7 Series Roller Cabinet TTAF32 Features:Set containing 1/4inand 3/8indrive regular and deep 6 point imperial sockets.Regular sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/8in. 7/16in. 1/2in.Deep sockets - 1/4 inch drive - 6 point - 3/16in. 7/32in. 1/4in. 9/32in. 5/16in. 11/32in. 3/16in. 3/8in. 7/16in. 1/2in.Regular sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Deep sockets - 3/8 inch drive - 6 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. Teng Tools 15 Piece 1/2 Drive SAE Socket Set TT1215AF Features:Socket set containing 15 regular SAE 12 point sockets. Regular sockets - 1/2 inch drive - 12 point - 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in. 13/16in. 7/8in. 15/16in. 1in. 11 ⁄16in. 11 ⁄8in. 13 ⁄16in. 11 ⁄4in. 1/4, 3/8 1/2 drive 72 teeth ratchets.35 Piece 1/4-3/8 Drive Socket Set TTBS35 Features:35 piece 1/4inand 3/8indrive set containing 33 bits for hex, TX, PH, PZ and flat type, plus 2 adaptors.Bits sockets - 1/4 inch drive - PH0, PH1, PH2, PH3Bits sockets - 1/4 inch drive contd. - PZ1, PZ2, PZ3Bits sockets - 1/4 inch drive contd. - 4mm flat, 4.5mm flat, 7mm flatBits sockets - 1/4 inch drive contd. - TX10, TX15, TX20, TX25, TX27, TX30, TX40Hex bit sockets - 3/8 inch drive metric - 3, 4, 5, 5.5, 6, 7, 8, 10, 12mmHex bit sockets - 3/8 inch drive AF - 1/8in. 5/32in. 3/16in. 7/32in., 1/4in. 5/16in. 3/8in.Accessories - 1/4in.F:3/8in.M adaptor, 3/8in.F:1/4in.M adaptor. 1/4 drive: 6 and 12 extensions, universal joint3/8 drive: 3 wobble extension, 20 extension, universal joint, 3/8F:1/4M T bar adaptor1/2 drive: 2.0mm hex and 2.5mm. Combination spanners - 5/16in. 3/8in. 7/16in. 1/2in. 9/16in. 5/8in. 11/16in. 3/4in.Screwdrivers - Flat regular - 3x75mm, 5.5x75mm,6.5x100mmScrewdrivers - PH type - PH0x75mm, PH1x75mm,PH2x100mm. Screwdrivers - PZ type - PZ2x100mm. Plier- TPR grip handles - 6in. side cutter, 7in. combination, 8in. long nose, 10in. water pumpTeng Tools 7 Piece T Handle SAE Hex Key Set TTHEX7AF Features:Set of 7 af hex keys with a T handle. The ball point head on the long key end improves access.T handle driver - hex/ball point - 100mm (long arm) - 3/32in. 1/8in. 5/32in.T handle driver - hex/ball point - 150mm (long arm) - 3/16in. 7/32in. 1/4in.T handle driver - hex/ball point - 190mm (long arm) - 5/16in. Set of 7 combination SAE spanners. Sizes: 13/16, 7/8,15/16, 1, 1-1/16, 1-1/8, 1-1/4. Set of 9 general service tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.