
1475 7 Piece Metric Ball Point Hex Key Set
Mfr # 1475
Zoro # G500918963
product price: $21.65
/eaKey Features
Number of Pieces
7
Ball point
Yes
Measurement Type
Metric
Tip
HEX, Ballpoint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1475
Zoro #
G500918963
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Number of Pieces
7
Ball point
Yes
Item
Hex & TX Key Sets
Measurement Type
Metric
Tip
HEX, Ballpoint
Description
7 piece black metric ball point hex key set The hex keys feature ball point heads on the long key end which permits turning at a 30° angle Made from chrome vanadium steel and supplied in a plastic holder Sizes: 2.5, 3.0, 4.0, 5.0, 6.0, 8.0, 10.0mm p.p1 {margin: 0.0px 0.0px 0.0px 0.0px; font: 6.0px Helvetica}
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.