Zoro Homepage

1/4INCHDR.E.SOCKET, M140707-C

  • Mfr # M140707-C

  • Zoro # G300901196


product price: $12.35
/ea
Sold in multiples of 2 for $24.70

Key Features

Socket diameter 2
12 mm
Socket type
Regular, TX-E
Socket diameter 1
9,4 mm
Overall Length
25 mm
Drive Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M140707-C
Zoro #
G300901196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Socket diameter 2
12 mm
Socket diameter 1
9,4 mm
Overall Length
25 mm
Drive Size
1/4 in
Size
E7

Details

Item
Standard Sockets
Socket type
Regular, TX-E
Material
CrV
Tip Type
TX-E

Description

1/4 Inch Drive TX-E socket made from chrome vanadium with a satin finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.